CAD
316, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L
- Mfr # 2-193-50C-600
- Zoro # G312472493
CAD Available
product price:Â
$
4.45
/ea
Key Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
7/8 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-193-50C-600
- Zoro #
- G312472493
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Head Style
- Heavy Hex
- Type
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Tensile Strength
- 75 ksi
- Resistance Properties
- Corrosion-Resistant
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM 193, ASTM 194
- Dimensional Standards
- ASME B18.2.1
- Pack Size
- Bulk
- For Use in Systems
- High Pressure
- Drive Type
- External Hex
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 6 in
- Head Width
- 7/8 in
- Grip Size
- 4 3/4 in
- Head Height
- 5/16 in
- Overall Length
- 6 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/4 in
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 6 in, Head Height 5/16 in, Head Width 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.