316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK

  • Mfr # U55000.025.0125

  • Zoro # G5342163


product price:  $22.79
/pk 100, $0.23/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55000.025.0125
Zoro #
G5342163
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB80
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U55000.025.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel with a plain finish, this cap screw adheres to the ASME B18.2.1 dimensional standards and ASTM F593 material quality standards, rated for operation within the specified industrial application ranges.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/4 inches, it can be inserted up to a depth of 1-1/4 inches.
  • Globally Sourced: This product is procured from various international manufacturers, ensuring diverse range options.
  • Material Grade/Class: The 316 grade/class indicates its strength, hardness and resistance properties suitable for industrial applications.
  • Rockwell Hardness: A measure of HRB80 signifies its hardness under specific conditions
  • Tensile Strength: It has a tensile strength of 85,000 psi which indicates its capacity under certain conditions
  • Thread Direction & Size: Right hand thread direction ensures tightening in clockwise motion while the size (1/4"-20) ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products