3/16"-24 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 658157-PG
Zoro # G3426735
product price:Â $73.19
/pk 100, $0.73/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/16"-24
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
658157-PG
Zoro #
G3426735
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/16"-24
Fastener Length
3 in
Hole Size
7/32
Head Dia.
0.362 in
Head Height
0.116 in
Screw Size
3/16 in
Head Width
0.362 in
Fastener Length
3 in
Maximum Head Width
29/64 in
Maximum Head Height
9/64 in
Description
Stove Bolt, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 3/16 In.-24, Fastener Length 3 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Stove Bolt, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.