CAD
Shop ZORO SELECT
See all product information
Create Account
316, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 10 in L
- Mfr # 32-H-75C-1000
- Zoro # G012472663
CAD Available
product price:Â
$
16.59
/ea
Key Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-H-75C-1000
- Zoro #
- G012472663
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Head Style
- Hex
- Material Quality Standards
- ASTM F593
- Tensile Strength
- 80 ksi
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Type
- Hex Head Cap Screw
- Pack Size
- Bulk Pack
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 10 in
- Head Width
- 1-1/8 in
- Drive Size
- 1 1/8 in
- Minimum Thread Length
- 2 in
- Overall Length
- 10 in
- Screw Size
- 3/4 in
- Head Height
- 15/32 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Type Hex, Head Height 15/32 in, Head Width 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.