Shop ZORO SELECT
See all product information
Create Account
316, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 9-1/2 in L
- Mfr # 32-H-75C-950
- Zoro # G212472579
product price:Â
$
15.79
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-H-75C-950
- Zoro #
- G212472579
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Tensile Strength
- 80 ksi
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B18.2.1
- Pack Size
- Bulk Pack
- Type
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Quality Standards
- ASTM F593
- Head Style
- Hex
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 9-1/2 in
- Head Width
- 1-1/8 in
- Drive Size
- 1 1/8 in
- Overall Length
- 9 1/2 in
- Minimum Thread Length
- 2 in
- Head Height
- 15/32 in
- Screw Size
- 3/4 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Type Hex, Head Height 15/32 in, Head Width 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.