316, 3/8"-16 Hex Head Tap Bolt, Plain Stainless Steel, 3 in L, 10 PK

  • Mfr # U55010.037.0300

  • Zoro # G2513826


product price:  $11.69
/pk 10, $1.17/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55010.037.0300
Zoro #
G2513826
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Head Height
1/4 in
Thread Length
3"
Min. Thread Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Thread Type
Coarse
Fastener Industry Standards
ASME B18.2.1
Proof Load
85,000 psi
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U55010.037.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from stainless steel grade 316, this bolt is compliant with ASME B18.2.1 dimensional standards and ASTM F593 material quality standards for potential use in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3 inches, this bolt provides an indication of the depth to which it may potentially be inserted.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality options.
  • Material Grade/Class: The 316-grade stainless steel is known for its characteristics such as potential strength, durability and corrosion resistance.
  • Tensile Strength: With a tensile strength rating of up to 85,000 psi (pounds per square inch), this could suggest possible use in heavy-duty tasks.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; thread size is 3/8"-16 indicating its fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along entire length from tip to head; UNC thread type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products