Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A

  • Mfr # BULK-RS-N30-130

  • Zoro # G0241075


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-130
Zoro #
G0241075
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
5 ft
Thickness
3/16"
Width
36"
Length
5 ft.
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
Standard
Application
General Purpose
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Color
Black
Tear Strength
20 N/mm
Adhesive Type
Plain Backing
Shape
Sheet
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Density
1.35 g/cc
Texture
Smooth
Compression Set
30 %
Water Resistance
Good
Tensile Strength
1,200 psi
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Good
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.