Zoro Homepage

3/16" FDA Grade Buna-N Rubber Roll, 36"x40 ft., White, 60A

  • Mfr # BULK-RS-H60FDA-334

  • Zoro # G9886466


product price: $1,236.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60FDA-334
Zoro #
G9886466
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
40 ft
Thickness
3/16"
Width
36"
Length
40 ft.
Overall Thickness
0.1875 in
Overall Length
40 ft
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Grade
Food
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Type
FDA Grade
Application
Food Grade
Color
White
Weather Resistance
Fair
Adhesive Type
Plain Backing
Compression Set
35 %
Minimum Temperature
-30 Degrees F
Density
1.4 g/cc
Texture
Smooth
Tear Strength
22 N/mm
Water Resistance
Good
Shape
Roll
Chemical Resistance
Fair
Abrasion Resistance
Good
Thickness Tolerance
+/-0.022 in
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 40 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.