Zoro Homepage

3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A

  • Mfr # BULK-RS-H60FDA-337

  • Zoro # G9724601


product price: $12.05
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60FDA-337
Zoro #
G9724601
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
2 in
Rubber Length
3 ft
Length
36"
Thickness
3/16"
Width
2"
Overall Thickness
0.1875 in
Overall Width
2 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Grade
Food
Max. Temp. (F)
250 Degrees F
Application
Food Grade
Color
White
Type
FDA Grade
Material
Buna-N
Chemical Resistance
Fair
Thickness Tolerance
+/-0.022 in
Water Resistance
Good
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Density
1.4 g/cc
Adhesive Type
Acrylic
Weather Resistance
Fair
Abrasion Resistance
Good
Compression Set
35 %
Tear Strength
22 N/mm
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.