Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" High Grade Buna-N Rubber Roll, 36"x40 ft., Black, 40A

  • Mfr # BULK-RS-BHS40-901

  • Zoro # G7114782


product price: $1,448.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS40-901
Zoro #
G7114782
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
40 ft
Width
36"
Thickness
3/16"
Length
40 ft.
Overall Thickness
0.1875 in
Overall Length
40 ft
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 410
Grade
High Strength
Material
Buna-N
Application
Oil Resistant
Max. Temp. (F)
225 Degrees F
Type
High Grade
Color
Black
Texture
Smooth
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Weather Resistance
Fair
Tear Strength
20 N/mm
Density
1.35 g/cc
Oil Resistance
Excellent
Compression Set
30 %
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Roll
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 40 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.