Zoro Homepage

3/16" High Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 50A

  • Mfr # BULK-RS-BHS50-207

  • Zoro # G6802214


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS50-207
Zoro #
G6802214
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Thickness
3/16"
Length
10 ft.
Width
36"
Overall Thickness
0.1875 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 510
Grade
High Strength
Max. Temp. (F)
225 Degrees F
Type
High Grade
Color
Black
Material
Buna-N
Application
Oil Resistant
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Weather Resistance
Fair
Shape
Roll
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Compression Set
30 %
Thickness Tolerance
+/-0.022 in
Texture
Smooth
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.