Zoro Homepage

3/16" High Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 50A

  • Mfr # BULK-RS-NHS50-207

  • Zoro # G6568965


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS50-207
Zoro #
G6568965
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Thickness
3/16"
Length
10 ft.
Width
36"
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 510
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Type
High Grade
Application
General Purpose
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Compression Set
30 %
Weather Resistance
Excellent
Shape
Roll
Adhesive Type
Plain Backing
Oil Resistance
Good
Water Resistance
Good
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Tear Strength
20 N/mm
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.022 in

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.