Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" High Grade Neoprene Rubber Strip, 6"x36", Black, 40A

  • Mfr # BULK-RS-NHS40-887

  • Zoro # G3159317


product price: $19.29
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NHS40-887
Zoro #
G3159317
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
3/16"
Width
6"
Length
36"
Overall Length
36 in
Overall Width
6 in
Overall Thickness
0.1875 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 410
Grade
High Strength
Color
Black
Type
High Grade
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Fair
Weather Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Density
1.35 g/cc
Water Resistance
Good
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Shape
Strip
Texture
Smooth
Oil Resistance
Good
Adhesive Type
Plain Backing
Tear Strength
20 N/mm

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.