Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR60238C20-LOW

  • Zoro # G423948269


product price:  $23.79
/ea

Key Features

Minimum Head Height
0.17 in
Material
Stainless Steel
Thread Size
5/16"-18
Precision Screw
Yes
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60238C20-LOW
Zoro #
G423948269
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
0.17 in
Thread Size
5/16"-18
Head Diameter
9/16 in
Shoulder Length
1 1/4 in
Maximum Head Height
0.187 in
Shoulder Diameter
3/8 in
Shoulder Length Tolerance
+/-0.005 in
Drive Size
3/16 in

Details

Item
Shoulder Screw
Material
Stainless Steel
Precision Screw
Yes
System of Measurement
Inch
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Head Texture
Knurled
Thread Fit
3A
Material Grade/Class
316

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 5/16 In.-18, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Head Diameter 9/16 in, Drive Size 3/16 in, Head Texture Knurled, Maximum Head Height 0.187 in, Minimum Head Height 0.17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.