Shop ZORO SELECT
See all product information
Create Account
316 Low Profile Shoulder Screw
Mfr # STR60258C32-LOW
Zoro # G923947885
product price:Â $124.79
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shoulder Screw Type
Precision Shoulder Screw
Head Diameter
7/8 in
Maximum Head Height
0.261 in
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR60258C32-LOW
- Zoro #
- G923947885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 7/8 in
- Maximum Head Height
- 0.261 in
- Thread Size
- 1/2"-13
- Minimum Head Height
- 0.245 in
- Shoulder Length
- 2 in
- Shoulder Length Tolerance
- +/-0.005 in
- Shoulder Diameter
- 5/8 in
- Drive Size
- 5/16 in
Details
- Item
- Shoulder Screw
- System of Measurement
- Inch
- Shoulder Screw Type
- Precision Shoulder Screw
- Head Texture
- Knurled
- Precision Screw
- Yes
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Thread Fit
- 3A
- Resistance Properties
- Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Inch, Thread Size 1/2 In.-13, Shoulder Length 2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Head Diameter 7/8 in, Drive Size 5/16 in, Head Texture Knurled, Maximum Head Height 0.261 in, Minimum Head Height 0.245 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.