Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M6X10-LOW

  • Zoro # G823948418


product price:  $65.09
/ea

Key Features

Drive Size
3 mm
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
System of Measurement
Metric
Material
Stainless Steel
Thread Size
M5x0.80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M6X10-LOW
Zoro #
G823948418
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3 mm
Thread Size
M5x0.80
Shoulder Diameter
6 mm
Head Diameter
10 mm
Minimum Head Height
2.8 mm
Maximum Head Height
3.2 mm
Shoulder Length
10 mm
Shoulder Length Tolerance
+/-0.25 mm

Details

Item
Shoulder Screw
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
System of Measurement
Metric
Material
Stainless Steel
Precision Screw
Yes
Material Grade/Class
316
Thread Fit
5g6g
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 10 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.