Shop ZORO SELECT

316 Low Profile Shoulder Screw

  • Mfr # STR602M8X45-LOW

  • Zoro # G123948255


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Shoulder Length
45 mm
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Head Diameter
13 mm
Thread Fit
5g6g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M8X45-LOW
Zoro #
G123948255
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
45 mm
Head Diameter
13 mm
Thread Size
M6x1.00
Shoulder Length Tolerance
+/-0.25 mm
Minimum Head Height
3.3 mm
Maximum Head Height
3.7 mm
Drive Size
4 mm
Shoulder Diameter
8 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Thread Fit
5g6g
Material Grade/Class
316
Precision Screw
Yes
Head Texture
Knurled
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 316, System of Measurement Metric, Thread Size M6x1.00, Shoulder Length 45 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 8 mm, Head Diameter 13 mm, Drive Size 4 mm, Head Texture Knurled, Maximum Head Height 3.7 mm, Minimum Head Height 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.