Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 50A

  • Mfr # BULK-RS-H50MIL-35

  • Zoro # G2500836


product price: $63.29
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50MIL-35
Zoro #
G2500836
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Thickness
3/16"
Length
36"
Overall Width
12 in
Overall Thickness
0.1875 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 M5BG507, MIL-R-3065E
Grade
Military
Type
Military Specification
Application
Oil Resistant
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Weather Resistance
Fair
Abrasion Resistance
Good
Thickness Tolerance
+/-0.022 in
Density
1.35 g/cc
Texture
Smooth
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Tensile Strength
1,200 psi
Oil Resistance
Excellent
Compression Set
30 %
Maximum Temperature
250 Degrees F
Shape
Sheet
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Military Specification, Material Buna-N, Standards ASTM D2000 M5BG507, MIL-R-3065E, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.