Zoro Homepage

3/16" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 80A

  • Mfr # BULK-RS-H80MIL-23

  • Zoro # G3501671


product price: $68.39
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H80MIL-23
Zoro #
G3501671
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
3/16"
Width
12"
Length
36"
Overall Thickness
0.1875 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
100 %
Finish
Smooth
Standards
MIL-R-6855 Class 1 Grade 80
Grade
Military
Application
Oil Resistant
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Color
Black
Type
Military Specification
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Compression Set
28 %
Tensile Strength
1,800 psi
Texture
Smooth
Minimum Temperature
-30 Degrees F
Shape
Sheet
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Density
1.35 g/cc
Weather Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-R-6855 Class 1 Grade 80, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.