Zoro Homepage

3/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 80A

  • Mfr # BULK-RS-H80MIL-34

  • Zoro # G3190171


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H80MIL-34
Zoro #
G3190171
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
3 ft
Width
36"
Thickness
3/16"
Length
36"
Overall Thickness
0.1875 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
100 %
Finish
Smooth
Standards
MIL-F-3065 SB 815 F1
Grade
Military
Color
Black
Application
Oil Resistant
Max. Temp. (F)
250 Degrees F
Type
Military Specification
Material
Buna-N
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Texture
Smooth
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.022 in
Compression Set
28 %
Density
1.35 g/cc
Oil Resistance
Excellent
Chemical Resistance
Fair
Tensile Strength
1,800 psi
Shape
Sheet
Abrasion Resistance
Good
Water Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-F-3065 SB 815 F1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.