Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A

  • Mfr # BULK-RS-N50MIL-31

  • Zoro # G2622417


product price: $64.65
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50MIL-31
Zoro #
G2622417
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Length
36"
Thickness
3/16"
Overall Width
12 in
Overall Thickness
0.1875 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-G-1149 Type 1 Class 1 Grade 50
Grade
Military
Type
Military Specification
Material
Neoprene
Application
General Purpose
Color
Black
Max. Temp. (F)
250 Degrees F
Shape
Sheet
Texture
Smooth
Tensile Strength
1,300 psi
Maximum Temperature
250 Degrees F
Water Resistance
Good
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.022 in
Weather Resistance
Excellent
Abrasion Resistance
Good
Tear Strength
20 N/mm
Adhesive Type
Plain Backing
Compression Set
30 %
Density
1.35 g/cc
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-G-1149 Type 1 Class 1 Grade 50, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,300 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.