Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A

  • Mfr # BULK-RS-N50MIL-53

  • Zoro # G2698665


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50MIL-53
Zoro #
G2698665
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
3 ft
Length
36"
Width
36"
Thickness
3/16"
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-G-1149 Type 1 Class 1 Grade 50
Grade
Military
Type
Military Specification
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Color
Black
Material
Neoprene
Texture
Smooth
Tear Strength
20 N/mm
Compression Set
30 %
Water Resistance
Good
Oil Resistance
Good
Adhesive Type
Plain Backing
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Shape
Sheet
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.022 in
Weather Resistance
Excellent
Tensile Strength
1,300 psi
Abrasion Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-G-1149 Type 1 Class 1 Grade 50, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,300 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.