316 Square Nuts, Plain, PK2
Mfr # 32-SQ-62C
Zoro # G322656227
product price: $9.59
/pk 2, $4.80/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SQ-62C
Zoro #
G322656227
UPC #
-
Country of Origin
Taiwan, Province of China
Description
316 Square Nuts, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Square Height 1 in, Square Width 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.