Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316 Square Nuts, Plain, PK25

  • Mfr # 32-SQ-25C-56

  • Zoro # G722657541


product price: $16.19
/pk 25, $0.65/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-SQ-25C-56
Zoro #
G722657541
UPC #
-
Country of Origin
Taiwan, Province of China

Description

316 Square Nuts, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Square Height 7/32 in, Square Width 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.