Shop ZORO SELECT
See all product information
Create Account
316 SS Hex Head Cap Screw
Mfr # ZH60214C16
Zoro # G623938930
product price:Â $4.19
/ea
Sold in multiples of 3 for $12.57
Key Features
316 Material Grade/Class
Drive Size
7/16 in
Material
Stainless Steel
Fastener Length
1 in
Screw Size
1/2 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60214C16
- Zoro #
- G623938930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 7/16 in
- Fastener Length
- 1 in
- Screw Size
- 1/2 in
- Overall Length
- 1 5/32 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Wire Rope Length
- 1 5/32 in
Details
- Item
- Hex Head Cap Screw
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASTM A276
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Thread Type
- Coarse
- Rockwell Hardness
- HRB83
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.