Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH60238C64-BX

  • Zoro # G323936823


product price:  $17.09
/ea

Key Features

316 Material Grade/Class
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Overall Length
4 15/64 in
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60238C64-BX
Zoro #
G323936823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 15/64 in
Thread Size
3/8"-16
Drive Size
9/16 in
Head Width
9/16 in
Fastener Length
4 in
Screw Size
1/2 in
Head Height
15/64 in
Wire Rope Length
4 15/64 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Includes Washer
No
Thread Style
Fully Threaded
Material Grade/Class
316
Tensile Strength
85,000 psi
Includes Nut
No
Material Quality Standards
ASTM A276
Thread Fit
2A
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Drive Type
External Hex
System of Measurement
Inch
Finish
Black Oxide
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.