Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10CX20-BX

  • Zoro # G323938704


product price:  $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

316 Material Grade/Class
Screw Size
1/2 in
System of Measurement
Metric
Dimensional Standards
DIN 933
Head Width
17 mm
Drive Size
17 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M10CX20-BX
Zoro #
G323938704
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/2 in
Head Width
17 mm
Drive Size
17 mm
Overall Length
26.4 mm
Head Height
6.4 mm
Fastener Length
20 mm
Thread Size
M10x1.50
Wire Rope Length
26.4 mm

Details

Item
Hex Head Cap Screw
System of Measurement
Metric
Dimensional Standards
DIN 933
Material Grade/Class
316
Thread Direction
Right Hand
Finish
Black Oxide
Manufacturer Location
Made in USA*
Material
Stainless Steel
Material Quality Standards
ASTM A276
Thread Style
Fully Threaded
Drive Type
External Hex
Tensile Strength
85,000 psi
Thread Fit
6g
Rockwell Hardness
HRB83
Includes Washer
No
Thread Type
Coarse
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.