Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M10CX45-BX

  • Zoro # G623938343


product price:  $12.19
/ea

Key Features

316 Material Grade/Class
Includes Washer
No
Material
Stainless Steel
Finish
Black Oxide
Material Quality Standards
ASTM A276
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M10CX45-BX
Zoro #
G623938343
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51.4 mm
Screw Size
1/2 in
Drive Size
17 mm
Head Height
6.4 mm
Fastener Length
45 mm
Thread Size
M10x1.50
Head Width
17 mm
Wire Rope Length
51.4 mm

Details

Item
Hex Head Cap Screw
Includes Washer
No
Material
Stainless Steel
Finish
Black Oxide
Material Grade/Class
316
Material Quality Standards
ASTM A276
Thread Style
Fully Threaded
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Includes Nut
No
Drive Type
External Hex
Dimensional Standards
DIN 933
Thread Fit
6g

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 6.4 mm, Head Width 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.