Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M12CX25-BX

  • Zoro # G423937928


product price:  $10.09
/ea

Key Features

316 Material Grade/Class
Material
Stainless Steel
Drive Type
External Hex
Rockwell Hardness
HRB83
Head Width
19 mm
Thread Fit
6g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M12CX25-BX
Zoro #
G423937928
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
25 mm
Head Width
19 mm
Screw Size
1/4 in
Drive Size
19 mm
Head Height
7.5 mm
Overall Length
32.5 mm
Thread Size
M12x1.75
Wire Rope Length
32.5 mm

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Drive Type
External Hex
Rockwell Hardness
HRB83
Thread Fit
6g
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*
System of Measurement
Metric
Material Quality Standards
ASTM A276
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Direction
Right Hand
Material Grade/Class
316
Dimensional Standards
DIN 933
Includes Nut
No
Finish
Black Oxide
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 7.5 mm, Head Width 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.