Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8CX30-BX

  • Zoro # G223938958


product price:  $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

316 Material Grade/Class
Dimensional Standards
DIN 933
Tensile Strength
85,000 psi
Head Height
5.3 mm
Thread Style
Fully Threaded
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8CX30-BX
Zoro #
G223938958
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5.3 mm
Thread Size
M8x1.25
Overall Length
35.3 mm
Drive Size
13 mm
Fastener Length
30 mm
Head Width
13 mm
Screw Size
1/4 in
Wire Rope Length
35.3 mm

Details

Item
Hex Head Cap Screw
Dimensional Standards
DIN 933
Tensile Strength
85,000 psi
Thread Style
Fully Threaded
Drive Type
External Hex
Thread Fit
6g
Material Grade/Class
316
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Thread Type
Coarse
Finish
Black Oxide
Material Quality Standards
ASTM A276
Includes Washer
No
System of Measurement
Metric
Rockwell Hardness
HRB83
Material
Stainless Steel
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.