Shop ZORO SELECT

316 SS Hex Head Cap Screw

  • Mfr # ZH602M8CX35-BX

  • Zoro # G823938099


product price:  $9.29
/ea

Key Features

316 Material Grade/Class
Overall Length
40.3 mm
Thread Type
Coarse
Includes Nut
No
Drive Size
13 mm
Head Height
5.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M8CX35-BX
Zoro #
G823938099
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40.3 mm
Drive Size
13 mm
Head Height
5.3 mm
Head Width
13 mm
Thread Size
M8x1.25
Screw Size
1/4 in
Fastener Length
35 mm
Wire Rope Length
40.3 mm

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Includes Nut
No
System of Measurement
Metric
Drive Type
External Hex
Manufacturer Location
Made in USA*
Material
Stainless Steel
Material Grade/Class
316
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A276
Thread Direction
Right Hand
Dimensional Standards
DIN 933
Thread Fit
6g
Thread Style
Fully Threaded
Finish
Black Oxide
Includes Washer
No
Tensile Strength
85,000 psi

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.