316 SS Rod, 3 ft, 2A, SS, 316
- Mfr # 19472
- Zoro # G823956024
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B1.1, IFI-136
Thread Direction
Right Hand
Overall Length
3 ft
Thread Size
1"-14
Thread Profile
UTS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19472
- Zoro #
- G823956024
- UPC #
- 698416194729
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 ft
- Thread Size
- 1"-14
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Details
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Direction
- Right Hand
- Thread Profile
- UTS
- Tensile Strength
- 70,000 psi
- Material
- Stainless Steel
- Item
- 316 Stainless Steel Rod
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Includes Nuts
- No
- Product Type
- Continuous Thread Stud
- Finish
- Plain
- Thread Fit
- 2A
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Description
316 Stainless Steel Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1 In.-14, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.