Shop ZORO SELECT
See all product information
Create Account
316 SS Rod, 3 ft, 2A, SS, 316
- Mfr # 19604
- Zoro # G523948299
product price:Â
$
11.79
/ea
Key Features
Material Grade/Class
316
Material
Stainless Steel
Product Type
Continuous Thread Stud
Thread Profile
UTS
Overall Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19604
- Zoro #
- G523948299
- UPC #
- 698416196044
- Country of Origin
- United States
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Product Type
- Continuous Thread Stud
- Item
- 316 Stainless Steel Rod
- Thread Profile
- UTS
- Thread Type
- Coarse
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1, IFI-136
- Tensile Strength
- 70,000 psi
- Finish
- Plain
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 ft
- Thread Size
- 3/8"-16
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
316 Stainless Steel Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.