Shop ZORO SELECT
See all product information
Create Account
316 SS Rod, 3 ft, 2A, SS, 316
- Mfr # 19664
- Zoro # G423948054
product price:Â
$
53.39
/ea
Key Features
Product Type
Continuous Thread Stud
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Coarse
Dimensional Standards
ASME B1.1, IFI-136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19664
- Zoro #
- G423948054
- UPC #
- 698416196648
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-10
- Overall Length
- 3 ft
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Details
- Product Type
- Continuous Thread Stud
- Item
- 316 Stainless Steel Rod
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1, IFI-136
- Includes Nuts
- No
- Finish
- Plain
- Tensile Strength
- 70,000 psi
- Thread Profile
- UTS
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
Description
316 Stainless Steel Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.