Shop ZORO SELECT
See all product information
Create Account
316 SS Rod, Plain, 3 ft, 1"-8
Mfr # 19682
Zoro # G323947973
product price:Â
$
93.89
/ea
Key Features
Material Grade/Class
316
Product Type
Continuous Thread Stud
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B1.1, IFI-136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19682
- Zoro #
- G323947973
- UPC #
- 698416196822
- Country of Origin
- United States
- Material Grade/Class
- 316
- Item
- 316 Stainless Steel Rod
- Product Type
- Continuous Thread Stud
- Material
- Stainless Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Type
- Coarse
- Finish
- Plain
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Thread Profile
- UTS
- Tensile Strength
- 70,000 psi
Description
316 Stainless Steel Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 3 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No