Shop ZORO SELECT
See all product information
Create Account
316 SS Stud, 1 in, 2A, SS, 316
- Mfr # 19540
- Zoro # G623948045
product price:Â
$
0.69
/ea
Sold in multiples of 16 for
$11.04
Key Features
Material
Stainless Steel
Material Grade/Class
316
Thread Direction
Right Hand
Tensile Strength
70,000 psi
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19540
- Zoro #
- G623948045
- UPC #
- 698416195405
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Item
- 316 Stainless Steel Stud
- Thread Direction
- Right Hand
- Tensile Strength
- 70,000 psi
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1, IFI-136
- Finish
- Plain
- Thread Type
- Coarse
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
- Thread Profile
- UTS
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Length 1 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.