Shop ZORO SELECT
See all product information
Create Account
316 SS Stud, 3 in, 2A, SS, 316
- Mfr # 19536
- Zoro # G923948066
product price:Â
$
0.89
/ea
Sold in multiples of 11 for
$9.79
Key Features
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19536
- Zoro #
- G923948066
- UPC #
- 698416195368
- Country of Origin
- United States
- Item
- 316 Stainless Steel Stud
- Material Grade/Class
- 316
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tensile Strength
- 70,000 psi
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Profile
- UTS
- Dimensional Standards
- ASME B1.1, IFI-136
- Finish
- Plain
- Includes Nuts
- No
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #6-32, Overall Length 3 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.