316 SS Stud, 4 in, 2A, SS, 316
- Mfr # 19669
- Zoro # G623948700
product price:Â
$
9.19
/ea
Key Features
Material Grade/Class
316
Material
Stainless Steel
Thread Profile
UTS
Tensile Strength
70,000 psi
Thread Size
7/8"-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19669
- Zoro #
- G623948700
- UPC #
- 698416196693
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Thread Size
- 7/8"-9
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Item
- 316 Stainless Steel Stud
- Thread Profile
- UTS
- Tensile Strength
- 70,000 psi
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1, IFI-136
- System of Measurement
- Inch
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 4 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.