316 SS Stud, 6 in, 2A, SS, 316
- Mfr # 19476
- Zoro # G323948109
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B1.1, IFI-136
System of Measurement
Inch
Thread Size
9/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19476
- Zoro #
- G323948109
- UPC #
- 698416194767
- Country of Origin
- United States
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Item
- 316 Stainless Steel Stud
- Dimensional Standards
- ASME B1.1, IFI-136
- System of Measurement
- Inch
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Profile
- UTS
- Tensile Strength
- 70,000 psi
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Finish
- Plain
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 6 in
- Thread Size
- 9/16"-12
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 9/16 In.-12, Overall Length 6 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.