Shop ZORO SELECT
See all product information
Create Account
316 SS Stud, 7 in, 2A, SS, 316
- Mfr # 19456
- Zoro # G623948038
product price:Â
$
18.39
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
316
Dimensional Standards
ASME B1.1, IFI-136
Includes Nuts
No
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19456
- Zoro #
- G623948038
- UPC #
- 698416194569
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Item
- 316 Stainless Steel Stud
- Dimensional Standards
- ASME B1.1, IFI-136
- Includes Nuts
- No
- Product Type
- Continuous Thread Stud
- Finish
- Plain
- System of Measurement
- Inch
- Tensile Strength
- 70,000 psi
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Fit
- 2A
- Thread Profile
- UTS
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 7 in
- Thread Size
- 7/8"-14
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-14, Overall Length 7 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.