Shop ZORO SELECT

316 SS Stud, Plain, 4-1/2 in, 1"-8

  • Mfr # 19461

  • Zoro # G323948215


product price: 
$
12.19
/ea

Key Features

Material Grade/Class
316
Material
Stainless Steel
Thread Type
Coarse
Thread Profile
UTS
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19461
Zoro #
G323948215
UPC #
698416194613
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Thread Size
1"-8
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
316 Stainless Steel Stud
Material Grade/Class
316
Material
Stainless Steel
Thread Type
Coarse
Thread Profile
UTS
System of Measurement
Inch
Product Type
Continuous Thread Stud
Tensile Strength
70,000 psi
Dimensional Standards
ASME B1.1, IFI-136
Finish
Plain
Thread Fit
2A
Thread Direction
Right Hand
Includes Nuts
No

Description

316 Stainless Steel Stud, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 4 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No

Ratings & reviews