316 Standard Fit Shoulder Screw

  • Mfr # STR60214C14
  • Zoro # G923940794
product price: 
$
8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Head Texture
Knurled
Shoulder Diameter
1/4 in
Shoulder Length
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60214C14
Zoro #
G923940794
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
1/4 in
Shoulder Length
7/8 in
Head Height
3/16 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Minimum Thread Length
3/8 in
Overall Length
2 3/4 in
Thread Size
#10-24
Shoulder Length Tolerance
+/-.005 In
Head Diameter
3/8 in
Length
2 3/4 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
75,000 psi
Head Texture
Knurled
System of Measurement
Inch
Head Type
Knurled
Shear Strength
37,500 psi
Material Grade/Class
316
Rockwell Hardness
B83
Drive Type
Internal Hex
Finish
Passivated
Dimensional Standards
ASME B18.3 2003 (R2008)
Precision Screw
Yes
Material Quality Standards
ASTM A276
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews