Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60214C15
- Zoro # G023940724
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Head Type
Knurled
Material
Stainless Steel
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Texture
Knurled
Head Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60214C15
- Zoro #
- G023940724
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material
- Stainless Steel
- Head Texture
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 3/16 in
- Minimum Thread Length
- 3/8 in
- Shoulder Diameter
- 1/4 in
- Shoulder Length
- 15/16 in
- Head Diameter
- 3/8 in
- Thread Size
- #10-24
- Overall Length
- 1 5/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 1 5/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 15/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.