316 Standard Fit Shoulder Screw

  • Mfr # STR60214C52
  • Zoro # G723941151
product price: 
$
23.99
/ea

Key Features

Material
Stainless Steel
System of Measurement
Inch
Head Type
Knurled
Precision Screw
Yes
Head Height
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60214C52
Zoro #
G723941151
UPC #
-
Country of Origin
United States

Dimensions

Head Height
3/16 in
Head Diameter
3/8 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Diameter
1/4 in
Shoulder Length Tolerance
+/-.005 In
Overall Length
3 5/8 in
Minimum Thread Length
3/8 in
Thread Size
#10-24
Shoulder Length
3 1/4 in
Length
3 5/8 in

Details

Item
Shoulder Screw
Material
Stainless Steel
System of Measurement
Inch
Head Type
Knurled
Precision Screw
Yes
Shear Strength
37,500 psi
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Rockwell Hardness
B83
Material Grade/Class
316
Dimensional Standards
ASME B18.3 2003 (R2008)
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 3 1/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.