316 Standard Fit Shoulder Screw

  • Mfr # STR60218C11
  • Zoro # G723941557
product price: 
$
7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Head Type
Knurled
System of Measurement
Inch
Overall Length
27/32 in
Thread Size
#4-40
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60218C11
Zoro #
G723941557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27/32 in
Thread Size
#4-40
Minimum Thread Length
5/32 in
Shoulder Length
11/16 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Diameter
1/8 in
Head Diameter
1/4 in
Head Height
1/8 in
Shoulder Length Tolerance
+/-.005 In
Length
27/32 in

Details

Item
Shoulder Screw
Head Type
Knurled
System of Measurement
Inch
Finish
Passivated
Material Grade/Class
316
Material Quality Standards
ASTM A276
Rockwell Hardness
B83
Dimensional Standards
ASME B18.3 2003 (R2008)
Material
Stainless Steel
Tensile Strength
75,000 psi
Shear Strength
37,500 psi
Precision Screw
Yes
Drive Type
Internal Hex
Minimum Yield Strength
30,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 11/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards ASME B18.3 2003 (R2008)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.