Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60218C22
- Zoro # G923941609
product price:Â
$
15.59
/ea
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Thread Size
#4-40
Overall Length
1 17/32 in
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60218C22
- Zoro #
- G923941609
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Finish
- Passivated
- Head Type
- Knurled
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Drive Type
- Internal Hex
- Shear Strength
- 37,500 psi
- System of Measurement
- Inch
- Material
- Stainless Steel
- Precision Screw
- Yes
- Head Texture
- Knurled
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Overall Length
- 1 17/32 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Length
- 1 3/8 in
- Shoulder Diameter
- 1/8 in
- Head Diameter
- 1/4 in
- Head Height
- 1/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Minimum Thread Length
- 5/32 in
- Length
- 1 17/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1 3/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.