Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60231C11
- Zoro # G023940908
product price:Â
$
8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Shear Strength
37,500 psi
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Length Tolerance
+/-.005 In
Drive Type
Internal Hex
Shoulder Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60231C11
- Zoro #
- G023940908
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 11/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards ASME B18.3 2003 (R2008)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.