316 Standard Fit Shoulder Screw
- Mfr # STR60231C15
- Zoro # G523942013
product price:Â
$
10.19
/ea
Key Features
Material
Stainless Steel
Dimensional Standards
ASME B18.3 2003 (R2008)
Shear Strength
37,500 psi
Shoulder Length
15/16 in
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60231C15
- Zoro #
- G523942013
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Shear Strength
- 37,500 psi
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Precision Screw
- Yes
- System of Measurement
- Inch
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A276
- Drive Type
- Internal Hex
- Finish
- Passivated
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 15/16 in
- Shoulder Diameter
- 3/16 in
- Overall Length
- 1 3/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 5/32 in
- Shoulder Length Tolerance
- +/-.005 In
- Minimum Thread Length
- 3/16 in
- Thread Size
- #8-32
- Head Diameter
- 5/16 in
- Length
- 1 3/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 15/16 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards ASME B18.3 2003 (R2008)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.