Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60231C36
- Zoro # G723942011
product price:Â
$
19.79
/ea
Key Features
Material Quality Standards
ASTM A276
Overall Length
2 7/16 in
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60231C36
- Zoro #
- G723942011
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Shear Strength
- 37,500 psi
- Head Texture
- Knurled
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3 2003 (R2008)
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 2 1/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards ASME B18.3 2003 (R2008)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.