Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR60233C24
- Zoro # G323940417
product price:Â
$
23.39
/ea
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Overall Length
1 5/8 in
Minimum Yield Strength
30,000 psi
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Minimum Thread Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60233C24
- Zoro #
- G323940417
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Finish
- Passivated
- System of Measurement
- Inch
- Shear Strength
- 37,500 psi
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Head Type
- Knurled
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 5/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Minimum Thread Length
- 1/8 in
- Head Height
- 1/8 in
- Thread Size
- #2-56
- Head Diameter
- 3/16 in
- Shoulder Diameter
- 3/32 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Length
- 1 1/2 in
- Length
- 1 5/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.